Ridgid
Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt
Mfr # 690-I
Zoro # G7551643
Free Shipping & Returns
$2,136.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Includes 1 1/2 in NPT 11R Die Head, 2 in NPT 11R Die Head, 1/2 in NPT 11R Die Head, 3/4 in NPT 11R Die Head, 1 in NPT 11R Die Head, 1 1/4 in NPT 11R Die Head, Ratcheting Ring, Support Arm, Carrying Case
- HP 1/2 hp
- Phase Single-Phase
- Features Dual "V" Jaw Support Arm, Over-Molded Contoured Grip
Replacement Parts
Explore More Products
- RIDGID Model 700 Hand-Held Power Drive, 41935, Portable Pipe Threading Machine, 120 V 700
- RIDGID RIDGID® Model No. 1215 Threading Machine, Npt, 115V, 60 Hz, 1/2" - 1-1/2" 61142
- RIDGID Drain Cleaner, Model K-7500,115V K-7500
- RIDGID Hand-Held Power Drive, w/Case, Model 690-I 690-I
- RIDGID Model 300 Complete Power Threading Machine & Oiler Set, Item 15682, Portable, 38 RPM 300 Complete
- RIDGID Model 1224 Threading Machine with Hammer Chuck, 26092, 1/4" - 4" NPT, 120 V 1224
- RIDGID Threading Machine Kit, 18 to 2 Pipe, 14 to 2 Bolt, 230V AC, 12 hp, 3852 RPM Speed 54482
- RIDGID Automatic Threading Machine, 535A, 120V 535A
- RIDGID Model 535A Power Threading Machines, RIDGID 91322 91322
- DEWALT Pipe Threading and Cutting Machines, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt DCE700X2K/DCS374B
- GLOBAL INDUSTRIAL Electric Pipe Threading Machine w/ Manual Die Head, 1/2, 2 Capacity 604050
- Ridgid Pipe Threading Equipment