Dynabrade
Pneumatic Finishing Sander, .15 HP
Mfr # 58507
Zoro # G7553996
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.15 HP
- Pad Size 2-3/4"W x 7"L
- Pad Face Type Vinyl
- Average CFM @ 15 Second Run Time 3.25 cfm
Replacement Parts
Explore More Products
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. 48521
- DYNABRADE Dynastraight Finishing Tool 13207
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" X52V
- DYNABRADE Dynorbital Supreme R.O. Sander 6In 56863
- DYNABRADE Dynastraight 6In Ext Finishing Tool 13520
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. 58411
- DYNABRADE Air Random Orbital Sander, 0.25HP, 3 In. 59110
- DYNABRADE Air Polisher/Buffer, 3 In. Pad, 12,000 rpm 55126
- DYNABRADE Vacuum Shroud Kit, 52306 52306
- DYNABRADE Dynorbital Supreme R.O. Sander 5In 56884
- CHICAGO PNEUMATIC SANDER STRAIGHT IN-LINE TWIN PISTON CP7268
- Dynabrade Air Sanders, Buffers & Polishers