Nvent Hoffman
NEMA 1 6.0 in H x 6.0 in W x 4.0 in D Wall Mount Enclosure
Mfr # ASE6X6X4
Zoro # G7554766
$27.26
8% off
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- NVENT HOFFMAN NEMA 12, 13 36.0 in H x 25.38 in W x 8.0 in D Wall Mount Enclosure A36SA2608LP
- NVENT HOFFMAN NEMA 1 20.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure A20N126
- NVENT HOFFMAN NEMA 12, 13 4.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure A4044CH
- NVENT HOFFMAN NEMA 12, 13 12.0 in H x 16.0 in W x 9.09 in D Pedestal/Table Mount C12C16
- NVENT HOFFMAN NEMA 4, 12, 13 24.0 in H x 24.0 in W x 12.0 in D Wall Mount CSD242412ST
- NVENT HOFFMAN NEMA NEMA Type 12 20 H x 406 W x 6 D 18.50 x 14.50 in / 470 x 368 mm Mount CSD20166
- NVENT HOFFMAN NEMA NEMA Type 12 16 H x 305 W x 8 D 14.50 x 10.50 in / 368 x 267 mm Mount CSD16128W
- NVENT HOFFMAN NEMA 12, 13 16.0 in H x 20.0 in W x 6.0 in D Wall Mount Enclosure A162006LP
- NVENT HOFFMAN NEMA NEMA Type 3R 20 H x 508 W x 6 D 18.50 x 18.50 in / 470 x 470 mm Mount CSD20206SS6
- WIEGMANN NEMA 4X, 6P, 12 9.73 in H x 7.73 in W x 3.98 in D Wall Mount HW-J100804FCHSCWW
- WIEGMANN NEMA 1 18.0 in H x 18.0 in W x 6.0 in D Wall Mount Enclosure SC181806
- Nvent Hoffman Electrical Enclosures