Apex Tool Group
Bit Holder, 5/16", 3/8", 2-3/4"
Mfr # M-835
Zoro # G7556236
$54.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16 in
- Shank Size 3/8"
- Overall Length 2-3/4"
- Material Proprietary Steel
- Bit Style Magnetic Bit Holder
Explore More Products
- APEX TOOL GROUP 3/8 Dr 1/2 Hex 6 Point Impact 3016
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 1/4 Male EX-250-B
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 1-3/4" L, Steel MDA-10
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished 6N-0808-2
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-15/16" QR-M-490-A
- APEX TOOL GROUP Hts-2 1/4 Dr Socket Special HTS-2
- APEX TOOL GROUP Metric Nutsetter 1/4In Hex Power Shank 6N-08-10M-4
- APEX TOOL GROUP Quadrex Power Drive, 1/4" Hex Drive, 3" 95-B-QD-2
- APEX TOOL GROUP Power Drive Nutsetter, 1/4" Hex Drive, 3" 6B-0818
- HHIP 3/4 X 6" Right Hand S12M-MGIVR/L2 Internal Grooving Tool Holder 2208-0750
- KO-KEN Long Socket 8mm 12 Point 77mm 1/4 Hex Drive BD014SE-8
- Apex Tool Group Screwdrivers and Nutdrivers