Osg
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 1121800
Zoro # G7556385
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-14
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes 1971700
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes 1105500408
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes 1690500
- OSG Straight Flute Hand Tap Plug, 4 Flutes 1734000
- OSG Straight Flute Hand Tap, Plug 4 Flutes 1594701
- OSG Straight Flute Hand Tap Plug, 4 Flutes 12603900
- OSG Straight Flute Hand Tap Plug, 4 Flutes 1590100
- OSG Straight Flute Hand Tap, Plug, 4 1976100
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes 12800800
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes C63220
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 4984-10
- Osg Straight Flute 4-Flute Taps