Socket Extension Set 1/2" Dr, 2 1/2 in, 5 in, 10 in L, 3 Pieces, Chrome

  • Mfr # J54111

  • Zoro # G7556735


product price:  $56.39
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 1/2 in, 5 in, 10 in
Finish
Full Polish
Number of Pieces
3
Features
Knurled Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J54111
Zoro #
G7556735
UPC #
662679125042
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
2 1/2 in, 5 in, 10 in
Output Drive Size
1/2 in
Input Drive Size
1/2 in

Details

Item
Socket Extension Set
Finish
Full Polish
Number of Pieces
3
Features
Knurled Grip
For Use With
1/2 in Ratchet, T-Handle, Driver, or Breaker Bar
Standards
ASME B107.500
Measurement Type
SAE
Locking
No
Material
Alloy Steel
Drive Type
Hand
Output Drive Gender
Male
Socket Extension Type
Standard
Non-Sparking
No
Input Drive Gender
Female
Insulated
No
Output Drive Shape
Hex
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Series
Proto
Socket Extension Style
Standard

Description

Product details about the PROTO - J54111 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The PROTO - J54111 Socket Extension Set is a comprehensive toolset designed to accommodate 1/2 inch drive sizes. The set includes three pieces with varying overall lengths of 2 1/2 inches, 5 inches, and 10 inches respectively. These different lengths provide versatility for various tasks requiring socket extensions. The output drive size is also standardized at 1/2 inch, making it suitable for use with a range of equipment.
Crafted from durable alloy steel, the PROTO - J54111 Socket Extension Set offers robustness and longevity in demanding work conditions. Each piece features a knurled grip that enhances handling during usage. Furthermore, the chrome finish not only adds an aesthetic appeal but also provides additional resistance against corrosion and wear.
This socket extension set comes as a pack of three pieces which are compatible with any hand-driven tools such as ratchets, T-handles, drivers or breaker bars that have a matching input drive size of 1/2 inch. It's important to note that these extensions do not offer locking or non-sparking features and are not insulated either. They adhere to ASME B107.500 standards indicating their quality and reliability in professional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.