Dayton
Air Supply Plenum, Stainless Steel, 60 in.
Mfr # 20UD14
Zoro # G7558354
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 10"
- Width (In.) 60"
- Depth (In.) 14"
- Includes Supply Duct Collars
- Length 60 in
Explore More Products
- DAYTON Kitchen Exhaust Hood, 72 In 6KWK8
- DAYTON Digital Temperature Interlock 48C176
- DAYTON Digital Temperature Interlock 48C175
- DAYTON Temperature Interlock Sensor, SS 6KWL9
- DAYTON Digital Temperature Interlock Sensor 48C177
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in 20UD07
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in 20UD05
- DAYTON Commercial Kitchen Exhaust Hood, SS, 60 in 20UD08
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in 20UD10
- LIGHT HOUSE BEAUTY 4in. Vent Hoods Aluminum LI334781
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White Shell36W
- Dayton Range Hoods