Crestware

Fry Pan Cover, Aluminum, 15 In


$11.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Aluminum
  • Gauge 1.5 mm
  • Outside Dia. (In.) 15 in
  • Handle Type Aluminum
  • Handle Color silver
See all product information