Thern
Electric Winch, 1HP, 115VAC
Mfr # 4WP2D8-P4
Zoro # G7559097
Free Shipping & Returns
$3,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Type Lifting, Pulling
- Voltage Rating 115V AC
- 1st Layer Load Capacity 800 lb
- Motor HP 1 hp
- 1st Layer Line Speed 26 fpm
Explore More Products
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC 4771AC-1PH*
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC 4WP2
- THERN High Speed Electric Winch, 1500Lb, 2HP 4WP2D8-1500-40-B
- THERN Electric Winch, 1-1/5HP, 115VAC 4771
- THERN Electric Winch, 2000Lb, 1.3HP, 115 VAC W/ 4777
- THERN Worm Gear Power Winches 1.5 Hp, 230/460 3WG4-M3500-9S6-D/E
- THERN Worm Gear Power Winches 3 Hp, 208 VAC 3WG4-B4600-13S6-C
- THERN Electric Winch, 115 VAC, 1-1/2 in HP 3WG4-M4000-9S6-A-P1
- KFI Assault Series WIDE 5000lb Winch AS-50WX
- WARN ATV/UTV Electric Winch, Rotating End Cap 101025
- SUPERWINCH Terra 2500SR Winch 1125270
- Thern Electric Winches