Proto

Spud Handle Box End Wrench, 1-1/8 in.


$61.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Size 1 1/8 in
  • Overall Length 15 in
  • Offset 1 1/16 in
  • Number of Points 12
  • Wrench Material Alloy Steel
See all product information