Shop Alternate Products
This Product is Discontinued
Fantech
Inline Centrifugal Duct Fan, 18 In. Dia. (Discontinued)
Mfr # FKD 18
Zoro # G7560481
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 18 in
- Voltage 120v
- Hz 60
- Max. Amps 12.04 A
Customers Also Purchased
- Brand Fantech
-
MFR #
FKD 18
-
Zoro #
G7560481
- UPC # 650737091804
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 18 in |
Housing Dia. | 22 1/8 in |
Length | 21 3/4 in |
Inlet and Outlet Dia. | 18 in |
Flange Width | 1 5/8 in |
Overall Dimensions H x W | 21 3/4 in x 22 1/8 in |
Overall Diameter | 22 1/8 in |
Overall Width | 22 1/8 in |
Duct Diameter | 18 in |
Overall Height | 21 3/4 in |
Details
Item | In-Line Duct Fan |
Housing Material | Galvanized Steel |
Voltage | 120v |
Hz | 60 |
Max. Amps | 12.04 A |
CFM @ 0.000-In. SP | 4448 |
Max. Wattage | 1411 |
Number of Speeds | 1 |
Motor RPM | 1600 |
CFM @ 0.500-In. SP | 3871 cfm |
Includes | Mounting Brackets |
Standards | AMCA, cULus |
CFM @ 0.750-In. SP | 3583 cfm |
Max. Inlet Temp. | 140 Degrees F |
CFM @ 0.125-In. SP | 4992 cfm |
Housing Finish | Galvanized Steel |
Speed Control | No |
Motor Enclosure | Totally Enclosed |
Phase | 1 |
CFM @ Duct | 4448 cfm |
CFM @ 1.500-In. SP | 2380 cfm |
CFM @ 0.375-In. SP | 3991 cfm |
Bearing Type | Sealed Ball Bearing |
Mounting Position | Horizontal or Vertical |
CFM @ 1.000-In. SP | 3239 cfm |
CFM @ 0.250-In. SP | 4130 cfm |
Product Type | Inline Centrifugal Duct Fan |
Mounting Orientation | Horizontal or Vertical |
Maximum Inlet Air Temperature | 140 Degrees F |
For Fan Type | Centrifugal Duct Fan |
Motor IP Rating | IP54 |
Airflow @ 0.000 in SP - Range | More than 1,500 cfm |
Nominal Voltage | 120V AC |
Motor Output Power | 1,305 W |
Motor Speed | 1,600 RPM |
Nameplate Voltage | 120V AC |
Speed Control Included | No |
Airflow @ 0.000 in SP | 4,448 cfm |
Speed Controllable | Yes |
Airflow @ 0.000 in. SP - Range | 2,000 to 4,999 cfm |
High-Efficiency Motor | No |
Application | General Purpose |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 4,448 cfm, Duct Diameter 18 in, Motor Output Power 1,305 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 22 1/8 in, Overall Height 21 3/4 in, Overall Width 22 1/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 1,600 RPM, Includes Mounting Brackets, Maximum Inlet Air Temperature 140 Degrees F