Dexter Russell
Fish Turner, Slotted, 11 3/4 In, White
Mfr # 19673
Zoro # G7560576
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Slotted
- Blade Material Stain Free High Carbon Steel
- Blade Length 6 1/2 in
- Blade Width 3 in
- Overall Length 11 3/4 in
Explore More Products
- DEXTER RUSSELL Perforated Turner, 15 1/4 In, White 16373
- DEXTER RUSSELL Hamburger Turner 5 In X 3 In 19960
- DEXTER RUSSELL 8 in x 3 in Sani-Safe® White Perforated Turner PS286-8PCP
- DEXTER RUSSELL Turner 4 In X 2 In 16080
- DEXTER RUSSELL Pancake Turner 4 In X 25 In 16473
- DEXTER RUSSELL 6 in (L) x 3 in (W) Solid Turner S286-6
- DEXTER RUSSELL Perforated Cake Turner, High-Heat, 8"X3" 31647H
- DEXTER RUSSELL Hamburger Turner 6 In X 3 In 16353
- DEXTER RUSSELL Hamburger Turner 5 In X 4 In 16443
- DREAMFARM SCOOP STRANR NYN RED 12in. DFLE1822
- GRILL MARK CORN SKEWER 16PC 41585C
- Dexter Russell Cooking Utensils