Proto
Ratcheting Wrench, Head Size 1-1/4 in.
Mfr # JSCV40T
Zoro # G7561163
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 16 3/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination
Explore More Products
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point JSCV16T
- PROTO Ratcheting Wrench, Head Size 18mm JSCVM18S
- PROTO Full Polish Combo Reversible Ratcheting Wrench 30 mm-12 Point JSCVM30T
- PROTO Ratcheting Wrench, Head Size 7/8 in. JSCR28T
- PROTO Ratcheting Wrench, Head Size 10mm JSCVM10T
- PROTO WR STUBBY REV RTCHTNG 3/8" DR 12 PT POBW-2210R
- PROTO WRENCH REV RTCHTNG 1-1/2" POJSCV48
- PROTO RATCHET ADPTR 3/8"DR 2-1/16" POJ5247
- PROTO WRENCH REVERSIBLE RATCHET 6MM POJSCVM06
- WESTWARD Ratcheting Wrench, Head Size 1/2 in. 1LCP8
- GEARWRENCH 5 Pc. 12 Point Ratcheting Combination SAE Wrench Set 93005
- Proto Ratcheting Wrenches & Sets