Shop Alternate Products
This Product is Discontinued
Proto
Adj. Wrench, 18", 2-1/16" Cap., Black (Discontinued)
Mfr # J718S
Zoro # G7562904
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 18 in
- Finish Black Oxide
- Material Alloy Steel
- Features Square Jaw Opening
- Insulated / Uninsulated Uninsulated