Brady
Lockout Hasp, Standard, 6 Lock, Red
Mfr # 105721
Zoro # G7563236
$10.69
4% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 197/500 in
- Overall Length 4 117/125 in
- Width 2 3/8 in
Explore More Products
- BRADY Push Button Lockout, Clear, 2-1/2" L 139795
- BRADY Push Button Lockout, Clear, 2-3/16" H 139796
- BRADY Air Line Regulator Lockout, AR/NAR 3000 64540
- BRADY Lockout Hasp, 6 Lock, Red 105719
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 22075-G
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L 133162
- BRADY Breaker Lockout, Rail, 8 In, 15 Holes, 51258
- BRADY Push Button Lockout Base, 16mm, Plastc, PK5 130822
- BRADY Confined Space - Solid Lockable Covers S 151051
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 65974
- PANDUIT Padlock Eye PSL-PE1
- Brady Lockout Tagout