National Public Seating
Round Stool with Backrest, Height 30"Gray
Mfr # 6430B
Zoro # G7563577
Free Shipping & Returns
$125.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 43 in
- Caster Type Non-Marring Glides
- Seat Height Range 30 in
- Weight Capacity 300 lb
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray 6230
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray 6430
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray 6224B
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black 8810B-11-10
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Blowmolded Plastic Black 6624
- NATIONAL PUBLIC SEATING Bushwick Café Stool, Espresso BCS21
- NATIONAL PUBLIC SEATING NPS 30" Heavy Duty Steel Stool With Backrest, Black 6230B-10
- NATIONAL PUBLIC SEATING NPS 30" Heavy Duty Vinyl Padded Steel Stool, Black 6430-10
- NATIONAL PUBLIC SEATING Square Stool, Height Range 30", Masonite Board Gray 6330
- FLASH FURNITURE Metal Barstool, 30", Blue, Material: Plastic CH-31320-30-BL-WD-GG
- INTERNATIONAL CONCEPTS Aspen BarHeight Slat Stool, 30" Seat Height, Unfinished S-43
- National Public Seating Bar Height Stools