Kissler
Water Heater Supply Line, 3/4x3/4, 18in.L
Mfr # 88-4110
Zoro # G7563735
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper Corrugated
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/4
- Outlet (In.) 3/4
- Inlet Size (In.) 3/4
Explore More Products
- KISSLER Dishwasher Connector, Stainless Steel, 48" 88-2048
- KISSLER Ice Maker Connector, Stainless Steel, 24" 88-6012
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp 88-1025
- KISSLER Faucet Supply Line, 3/8x1/2, 20in.L 88-2002
- KISSLER Dishwasher Connector, Stainless Steel, 72" 88-2372
- KISSLER Supply Line, 24 in. L, 3/4 in. Stop Intel 88-5120
- KISSLER Faucet Connector, Stainless Steel, 12" 88-2005
- KISSLER Faucet Connector, Stainless Steel, 24" 88-2024
- KISSLER Toilet Connector, Stainless Steel, 16" 88-2916
- PRO-LINE Dishwasher Connector, Ss 3/8Od x 1/2Fip x 48 PK14 496-205
- HAUSEN 18-Inch Stainless Steel Water Heater Connector 3/4'' FIP X 7/8"C , Water heater supply line HA-WC-101
- Kissler Water Connectors