United
Support Stand And Rings, 18in, 5/16in, Stl
Mfr # SET462
Zoro # G7564706
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Diameter 0.31 in
- Base Length 6 in
- Base Width 4 in
- Material Cast Iron, Steel
Explore More Products
- UNITED Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm CLPVC2
- UNITED Laboratory Jack Set, Steel, 26cm, Rod LBJSET
- UNITED Laboratory Jack, Steel, 26cm LBJK01
- UNITED Support Stand, 36in, 1/2in, Stl, Base/Rod SSB6X1
- UNITED Double Burette Clamp, 10in, Aluminum, Slves CLBURDD
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod SSB4X6
- UNITED Support Stand And Rings, 20in, 3/8in, Stl SET583
- OHAUS Clamp, Aluminum, 5 lb. Max. Capacity CLC-UNSMBA
- BENCHMARK SCIENTIFIC Clamp for platform, 250mL H1000-MR-250
- OHAUS Clamp, Nickel Plated Zinc, 8.58" L CLM-MULTI3SZM
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L CLS-CHAINZL
- United Lab Stands & Supports