Shop Alternate Products
This Product is Discontinued
Coldform
Absorbent Pad, 24 gal. Universal Absorbed, Gray, Natural Fibers, 200 PK (Discontinued)
Mfr # 3(CF)GPB16/18
Zoro # G7564977
This Product is Discontinued
Key Features
- Fluids Absorbed Universal
- Material Natural Fibers
- Color Gray
- Length 18"
- Width 16"