Zoro Select
Dispensing Syringe, Polypropylene 10 PK Black
Mfr # G720
Zoro # G7565022
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disposable
- For Use With Pneumatic Syringe Dispensing Machine
- Color Black
- Material Polypropylene
- Includes White Rubber Stopper
Explore More Products
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTW9
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver 5FTW8
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTX4
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver 5FTV8
- ZORO SELECT Needle Kit, Reusable Blunt Probe Luer Lock 1/4 in, 2 in, 4 in Length, Stainless Steel Silver 5FTZ6
- ZORO SELECT Needle, Reusable Blunt Probe 1/8 in NPT 2 in Length, Stainless Steel 5 PK Silver 5FVA1
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock, All Stainless Steel 2 in Length, All Stainless Steel 5 PK 5FVC5
- ZORO SELECT Replacement Bottle Cap, - Length, High Density Polyethylene Black 5FVF6
- ZORO SELECT Needle, 2 in Length, All Stainless Steel 5 PK Silver 5FVC4
- ZORO SELECT Needle, Razor Edge Luer Lock 1/2 in Length, Stainless Steel 5 PK Silver 5FVC8
- ZORO SELECT Lube Adapter, Plated Brass Silver G501
- Zoro Select Dispensing Syringes, Bottles & Tips