Shop Alternate Products
This Product is Discontinued
Buckhorn
Black Collapsible Bulk Container, High Density Polyethylene, 64 in L, 48 in W, 34 in H (Discontinued)
Mfr # BS6448340210002
Zoro # G7565293
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material High Density Polyethylene
- Volume Capacity 41.6 cu ft
- Load Capacity 2,000 lb
- Type Extended Length Bulk Container