Marathon Motors
General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 208-230V AC, 850 Nameplate RPM
Mfr # 5KCP49UN9837S
Zoro # G7569073
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 0-1,000
- Voltage 208-230V AC
Explore More Products
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 HP, 115/208-230V AC, 1725 rpm Nameplate RPM 5KCR49SN0042S
- MARATHON MOTORS Crop Dryer Motor, Capacitor-Start/Run, 3 HP, 230V AC, 3,510 Nameplate RPM, 145TZ Frame 145TBDR5309
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Y Frame 048S17T2004
- MARATHON MOTORS General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 208-230V AC, 850 Nameplate RPM 5KCP49UN9838S
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3, 1/8 HP, 115V AC, 1,725/1,150 Nameplate RPM 048S17T365
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 56 Frame 5KCR49ZN0785S
- MARATHON MOTORS Crop Dryer Motor, Capacitor-Start, 5 HP, 230V AC, 3,535 Nameplate RPM, 184TZ Frame 184TCDW7615
- MARATHON MOTORS General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 48Z Frame 5KCP36NNB059S
- MARATHON MOTORS Farm Duty Motor, 3-Phase, 1 1/2 HP, 380/460V AC, 1,725/1,425 Nameplate RPM, 56C Frame 5K49NN4052T
- LEESON ELECTRIC Leeson Motors - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F. 131603
- MARATHON MOTORS Fan Motor - 1/4 Hp 048C17D2042
- Marathon Motors Definite Purpose Motors