Klein Tools
11/32-Inch Nut Driver, 6-Inch Shaft
Mfr # S116
Zoro # G7570796
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 9 1/2 in
- Magnetic/Nonmagnetic Nonmagnetic
Explore More Products
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft 610-5/16M
- KLEIN TOOLS 1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch 610-1/4M
- KLEIN TOOLS HVAC Slide Drive™ Multi-Bit Screwdriver / Nut Driver, 8-in-1 32596
- KLEIN TOOLS 5/16-Inch Heavy-Duty Nut Driver 635-5/16
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft 646-7/16M
- KLEIN TOOLS 1/4-Inch Nut Driver, Magnetic Tip, 4-Inch Shaft 635-1/4
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Shaft S106
- KLEIN TOOLS 4 mm Metric Nut Driver 3-Inch Shaft 70204
- KLEIN TOOLS Magnetic Nut Driver, 5/16-Inch, 18-Inch Shaft 618-5/16M
- XCELITE Screwdriver/Nutdriver, 4 Way Pocket Tool 600VN
- MALCO 3/8 Inch Magnetic Hex Hand Driver HHD3
- Klein Tools Screwdrivers and Nutdrivers