Osg
End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End
Mfr # 464-187511
Zoro # G7570823
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
Explore More Products
- OSG Carbide End Mill, 404, 3.0mm D, 9mm Cut L 404-1181
- OSG Carbide End Mill, 404, 9.0mm D, 22mm Cut L 404-3543
- OSG End Mill, XL, Carbide, 5mm, 4 FL, CC, SGL, Sq 484-1968
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut 36701511
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut 36700611
- OSG Carbide End Mill, HP441, 1/4 D, 3/4 Cut L HP441-2500
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L HP434-5003
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L 205296711
- OSG Carbide End Mill, 10mm dia., 15.00mm Cut HP435-3930
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 97926M
- MICRO 100 Carbide End Mill, Dia 1mm, Cut L 4mm AECM-0102-4X
- Osg End Mills