Shop Alternate Products
This Product is Discontinued
Bevco
Maple Plywood Square Chair 20" to 28" (Discontinued)
Mfr # 1411
Zoro # G7571837
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black Base/Plywood Seat
- Overall Height 40 in
- Caster Type Glides
- Seat Height Range 20 in to 28 in
- Weight Capacity 300 lb