Ullman
Flexible Spring Claw, 23-1/2 in. L, 10 lb.
Mfr # NO. 16
Zoro # G7574253
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible
- Size 23-1/2 in
- Length 23 1/2 in
- Width 1/4 in
- Diameter 1/4 in
Explore More Products
- ULLMAN Pick-Up Tool w/Mirror, 10 -34.25 In, 16 lb GMC-2
- ULLMAN Magnetic Pick-Up Tool, 5-3/4in.L, 8oz NO. 10T
- ULLMAN Pick-Up Tool, Mag, LED, 8 to 32-3/4 In, 8 lb HTLP-2
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. NO. 6F
- ULLMAN Spring Claw, Mag, Flex, LED, 25-3/8 In, 5 lb 16MLT
- ULLMAN Pick-Up Tool, Mag, Flex, 29 In, 5 lb HT-2FL
- ULLMAN Megamag Extra Long Magnetic Pick-Up Tool Telesco 758-GM-2L
- STORCH PRODUCTS Magnetic Pick-Up Tool, 6-1/4inLx4-3/4inW T001-2063
- ULLMAN DEVICES Magnetic Pick-Up Tool W/Powercap, HT-1 HT-1
- MAG-MATE Magnetic Pickup Hand Tool, 125 lb., 6 In L PG2110S
- ZORO SELECT Hanging Magnetic Sweeper, 426 lb, 48 In.W MRS48
- Ullman Inspection and Retrieving Tools