Shop Alternate Products
This Product is Discontinued
Proto
Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (Discontinued)
Mfr # J94021
Zoro # G7576651
This Product is Discontinued
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 5/16"-18
- Shank Length 1-1/8 in
- Eye Inside Diameter 7/8 in