Dayton
Commercial Kitchen Exhaust Hood, SS, 60 in
Mfr # 20UD11
Zoro # G7577762
$2,390.69
13% off
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,071.99
Key Features
- Height (In.) 24"
- Width (In.) 60"
- Depth (In.) 48"
- Commercial / Residential Commercial
- Includes Hanger Brackets, 12" x 12" Exhaust Collar, 9" x 12" Exhaust Collar, and 12" x 16" Exhaust Collar, and Condensate Drain Connection
Explore More Products
- DAYTON Digital Temperature Interlock 48C175
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in 20UD07
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in 20UD10
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in 20UD05
- DAYTON Digital Temperature Interlock Sensor 48C177
- DAYTON Kitchen Exhaust Hood, 72 In 6KWK8
- DAYTON Kitchen Exhaust Hood, 120 In 6KWL0
- DAYTON Air Supply Plenum, Stainless Steel, 48 in. 20UD13
- DAYTON End Skirts, Left and Right, SS 6KWL6
- SUMMIT APPLIANCE DIV. Summit-20"W Shell Hood, White Shell20W
- BROAN Range Hood, 30 In 423001
- Dayton Range Hoods