Shop Alternate Products
This Product is Discontinued
Proto
1/4" Drive, 8 pt. SAE Socket, 8 Points (Discontinued)
Mfr # J4708S
Zoro # G7578155
This Product is Discontinued
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 8
- Overall Length 7/8"
- Material Alloy Steel