Marathon Motors
Fan Motor, 1/2 HP, 1140 rpm, 60/50Hz
Mfr # 056T11O11002
Zoro # G7580422
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- RPM Range 1,001-1,100
- No. of Speeds 1
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 48Y Frame 048S17D2059
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 56Y Frame 056T11O5300
- MARATHON MOTORS Fan Motor, 1/3 HP, 1140 rpm, 60/50Hz 056T11O11001
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1 Speed 048A11T569
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1625 rpm, 60Hz 048A17O2006
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56 Frame 056T17D5329
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz 048A8O2001
- MARATHON MOTORS Fan Motor, 3/4 HP, 1075 rpm, 60/50Hz 048A11O1375
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56 Frame 5K46KN4085X
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P 5462
- DAYTON Fan Mtr, 2 HP, 1140,220-230/460 31TR66
- Marathon Motors 3-Phase Condenser Fan Motors