Shop Alternate Products
This Product is Discontinued
Morse
Bi-Metal Hole Saw, 5/8 In. Dia. (Discontinued)
Mfr # MK10
Zoro # G7580736
This Product is Discontinued
Key Features
- Primary Saw Application Metal
- Tooth Material Bi-Metal
- Application Stainless, Machinable Metal, Steel, Nail-Embedded Wood and Plastics
- Max. Cutting Depth 1-1/2"
- Arbor Design Not Included