Shop Alternate Products
This Product is Discontinued
Securall
Gas Cylinder Cabinet, 30x65, Capacity 10 (Discontinued)
Mfr # OG10S-ALUM
Zoro # G7581077
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Cabinet Storage Type Vertical
- Cylinder Capacity 50
- Overall Width 30"
- Overall Depth 32"
- Height 65"