Irwin
Screwdriver Bit Set, 6 Pieces, 1/4" Shank
Mfr # 1876225
Zoro # G7581314
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Size 1/4"
- Material Steel
- Application For Driving, Drilling, Tightening and Removing Fasteners
- Includes #2PH, #2SQ, T25 2 in Power Bits, #1DE (for Screw Sizes #4, #5, #6, #7 and Bolt Sizes #10 to #12, 5mm), #2DE (for Screw Sizes #8, #9, #10 and Bolt Sizes 1/4 in, 6mm), #3DE (for Screw Sizes #11, #12, #14 and Bolt Sizes 5/16 in, 8mm)
Explore More Products
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank 1876221
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank 1876223
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank 1876222
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc 2051100CD
- IRWIN Insert Bit, Power, Double End, Hex Shank IWAF34DEPH2
- IRWIN Screwdriver Bit Set, 5 Pieces, 1/4" Shank 1903620
- IRWIN Bit Power Set 34 Pc Auto Maintenance PEIWAF1234
- IRWIN DRIL BIT SET 15 PC TITANIUM 1/16 - 1/2 HN63137ZR
- IRWIN Speedbor Max Clam Set, 4in, 3Pc, PK6 1877241
- CENTURY DRILL & TOOL Flexible Extension and Bit, 6in., 7 PcSet 70577
- DEWALT 31pc Security Set DWAX200
- Irwin Screwdrivers and Nutdrivers