Proto
3/4 in Drive Impact Socket 42 mm, 12 Standard, black oxide
Mfr # J07542MT
Zoro # G7581427
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 9/16 in
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide J75275P
- PROTO 3/8 in Drive Impact Socket 21 mm, 6 Deep, black oxide J7021M
- PROTO 1/4 in Drive Impact Socket 3/8 in, 6 Standard, black oxide J6912HF
- PROTO 1/2 in Drive Impact Socket 1 1/8 in, 12 Deep, black oxide J7336
- PROTO 1 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide J10014L
- PROTO 1 in Drive Impact Socket 1 1/2 in, 12 Standard, black oxide J10024T
- PROTO SKT 3/4DR IMPACT 6PT 1 POUW-2432
- PROTO SKT IMP 1-1/2DR 3-15/16 6PT DP PO15063L
- PROTO SKT IMP 1/2" DR 15/16" 12PT PO7330
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2024UM
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 35 mm, 6 Deep, Black Phosphate 49-66-6296
- Proto Impact Sockets