Zoro Select
2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi
Mfr # G-YSS-200
Zoro # G7581481
$249.46
18% off
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Screen Material 316 Stainless Steel
- Housing Material 316 Stainless Steel
- Max. Pressure 800 psi
Explore More Products
- ZORO SELECT 1/2", FNPT x FNPT, Bronze, Y Strainer 6NPW9
- ZORO SELECT 3/8", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi G-YSS-38
- ZORO SELECT 1/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi G-YSS-25
- ZORO SELECT 1", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi G-YSFB-100
- ZORO SELECT 1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi G-YSFB-25
- ZORO SELECT 3/8", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi G-YSFB-38
- ZORO SELECT 2-1/2", FNPT x FNPT, Bronze, Y Strainer 6NPX5
- HAYWARD 1/2", Threaded, Clear PVC, Y Strainer, 150 psi YS00050T
- LEGEND VALVE 1" S-15 BRONZE Y-STRAINER 105-515
- ZORO SELECT 1/4", FNPT x FNPT, Bronze, Y Strainer 6NPW7
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi LS050-40
- Zoro Select Y & Basket Strainers