Shop Alternate Products
This Product is Discontinued
Tapco
Pavement Marker, Amber, 2 Way, 2 In. L (Discontinued)
Mfr # 102210
Zoro # G7581926
This Product is Discontinued
Key Features
- Installation Method Adhesive Pad 38A885 or Marker Adhesive 3TAK4
- Direction Two Way
- Color Amber
- Length 2 in
- Width 4 in