Ifm
Proximity Sensor, Inductive, 3mm, PNP, NO
Mfr # IFT240
Zoro # G7583493
$112.35
8% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 36V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Explore More Products
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO IFS205
- IFM Proximity Sensor, Inductive, 15mm, NC II0275
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL IE5344
- IFM 10-30V-Dc Proximity Sensor IFS286 IFK3010-BPKG/K1/US-104
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD IFS242
- IFM Inductive Proximity Sensor, 46 mm L IGT203
- IFM 20-250V-AC 20-250V-DC PROXIMITY SENSOR IB0017 IB-2020-BBOA
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD IGS253
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO IF7105
- IFM Rectangular Distance Sensors O5D101
- CAMDEN ADA Pushplate CM-RFK45/A4
- Ifm Proximity Sensors