Shop Alternate Products
This Product is Discontinued
Vertex Standard
UHF Whip Antenna 450-485 MHz, 6 inch (Discontinued)
Mfr # ATU-6D
Zoro # G7584123
This Product is Discontinued
Key Features
- Sub-Category Antennas
- Type Portable, Whip
- For Use With 4LPX3,4LPX5
- Length (In.) 3
- Width (In.) 11-1/4