Milwaukee Tool
Step Drill Bit Set, High Speed Steel, Black Oxide, 4-Piece
Mfr # 48-89-9223
Zoro # G7584403
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material High Speed Steel
- Finish black oxide
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
Explore More Products
- MILWAUKEE TOOL Step Drill Bit Set, High Speed Steel, Black Oxide, 6-Piece 48-89-9224
- MILWAUKEE TOOL 3 pc. Cobalt Step Bit Set 48-89-9291
- MILWAUKEE TOOL Step Drill Bit Set, High Speed Steel, Black Oxide, 3-Piece 48-89-9221
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set - 15 pc 48-89-2803
- MILWAUKEE TOOL SHOCKWAVE Impact Duty MECHANICAL KIT (#2, #3, #8) 48-89-9256
- MILWAUKEE TOOL Flat Boring Bit 6" Universal Set - 6PC 49-22-0071
- MILWAUKEE TOOL Flat Boring Bit 13pc Set 48-27-1520
- MILWAUKEE TOOL SHOCKWAVE Impact Duty™ RED HELIX™ Titanium Metric Drill Bit Set - 25PC 48-89-4861
- MILWAUKEE TOOL 4-Piece SHOCKWAVE? Red Helix Drill Bits 48-89-4644
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1/16-1/2x1/64 C19211
- CHICAGO-LATROBE 114PC 118° General Purpose Jobber Length Drill Set CL 150 Oxide HSS 1/16-1/2, #1-#60, 1mm-13mm 57726
- Milwaukee Tool Drill Bits