Osg

Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright


$11.50
17% off
$9.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 0.381"
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Style Spiral Point
See all product information