Chicago Metallic
Bread Pan, Single, Glazed, 7-1/4x3-5/8
Mfr # 45031
Zoro # G7585541
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 7 1/4 in
- Overall Depth 2 1/4 in
- Material Aluminized Steel
- Gauge 26 ga
Explore More Products
- CHICAGO METALLIC Bread Pan, Single, Glazed, 5-5/8x3-1/8 40415
- CHICAGO METALLIC Bread Pan, Single, Glazed, 12-1/4x4-1/2 40495
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8x4 41065
- CHICAGO METALLIC Cookie Sheet, 10x14 20100
- CHICAGO METALLIC Round Cake Pan, Plain, 14x2 41420
- CHICAGO METALLIC Hoagie Bun Pan, 12 Moulds 41055
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 7-1/2 46505
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W 44690
- CHICAGO METALLIC Pizza Pan, 12 in W 49123
- MRS. ANDERSONS BAKING PIE CRUST BAG 14 in. 7407
- FLEXIPAN Origine DemiCylin FP-01146
- Chicago Metallic Bakeware