Ampco Safety Tools
Nonsparking Open End Wrench, 12 x 14mm
Mfr # WO-12X14
Zoro # G7585627
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 3/4 in
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Material Aluminum Bronze
- SAE or Metric Metric
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 32mm Size 1344
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. WO-9/16X3/4
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/8in Size W-671
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size 0270
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. WO-7/16X1/2
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/2in Size W-678
- AMPCO SAFETY TOOLS Single Open End Wrench, 56mm Head Size 0178
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 5/8 x 3/4 in WO-5/8X3/4
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 18 x 20mm WO-18X20
- WESTWARD Wrench, Combination/Extra Long, Metric, 9m 54PN90
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/8" 3736
- Ampco Safety Tools Wrenches