Makita
Impact GOLD® PH1 (2-1/2") Double-Ended Bit, 3/pk
Mfr # B-39578
Zoro # G7592067
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
Explore More Products
- MAKITA SQ2, Square, Insert Bit, 1", PK250 A-97330-10
- MAKITA SQ3, Square, Power Bit, 3-1/2", PK50 A-99150
- MAKITA BIT PHILLIPS BIT FOR 6012HDW-10 MP784203-1
- MAKITA PH2, Drywall, Insert Bit, 1", PK250 A-98843-10
- MAKITA Impact XPS T40 Torx 1" Insert Bit, PK5 E-10609
- MAKITA SQ3, Square, Insert Bit, PK50 A-98893
- MAKITA BIT #3 PHILLIPS BIT-10 1-7/8 LENGTH MP784215-0A
- MAKITA 1 Phillips Bit 3-1/2" 784304-A
- MAKITA Phillips Bit, 6832 784236-A
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 AN-8MM-5PK
- VEGA INDUSTRIES Ball-End Hex, 2.5 mm Bit x 1 in 125BP025A
- Makita Screwdriver Bits