Anvil
Forged Steel Coupling Class 6000
Mfr # 0361249204
Zoro # G7593415
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
Explore More Products
- ANVIL Forged Steel Coupling Class 6000 0361249006
- ANVIL 1/2" Forged Steel Coupling 0361248800
- ANVIL ELBOW 90 BLACK 1"" STREET 8700127403
- ANVIL Black Forged Steel Union Class 3000 0362501801
- ANVIL 3/4" Malleable Iron Waste Nut 0310103205
- ANVIL Malleable Iron Reducer Coupling Class 300 0310541206
- ANVIL Anvil International 8700142105 1.25 x 2 in. Black Pipe Nipple 178996
- ANVIL 45 Elbow, Cast Iron, 4 in, Class 125 0306020009
- ANVIL 8700143806 Pipe Nipple, 1-1/2 in, MPT, Steel, SCH 40 Schedule, 8 in L 8700-14380-6
- LEGEND VALVE 1" X 1" X 1-1/4" BLACK RED TEE 350-260C
- ANVIL 2-1/2" x 2" Malleable Iron Hex Bushing 0318907961
- Anvil Fittings