Wiegmann
Enclosure Inner Panel, 60 x 20 x 2 In
Mfr # WA72P24F1
Zoro # G7595192
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Back Panel
- For Use With Steel Enclosures
- Material Carbon Steel
- Color White
- Sub-Category Panel and Panel Accessories
Explore More Products
- WIEGMANN Padlock Kit, Carbon Steel, Black Matted N41214TWPL
- WIEGMANN Enclosure Inner Panel P0808
- WIEGMANN Back Panel, 5.38" L, 0.56" W, Aluminum HW-MP806AWW
- WIEGMANN End Caps E0202
- WIEGMANN Back Panel, 6.00" L, 0.50" W HW-MP606CSWW
- WIEGMANN Enclosure Inner Panel NP3624
- WIEGMANN Enclosure Stand, Gray, 12 In H x 8 In D FK1208
- WIEGMANN Enclosure Inner Panel, 72 x 72 x 0.88 In NPDD7272
- WIEGMANN Back Panel N1P1216PP
- NVENT HOFFMAN Clamp Kit, Stainless Steel, Junction Box AL23SS
- ZORO SELECT Knockout Plug, Hole D 2 In, PK10 1EMR6
- Wiegmann Electrical Box Hardware