Binks
Conventional Spray Gun, Mdm, Gravity, 4 oz.
Mfr # 1466-12LV-B1S
Zoro # G7595481
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Gravity
- Pattern Size 4 in to 6 in
- Cup Capacity 4 fl oz
- Air Consumption 7.8 CFM @ 30 PSI
- Nozzle Size 0.045 in /1.2mm
Explore More Products
- BINKS Conventional Spray Gun, Medium, Pressure 2465-14LV-23S0
- BINKS Pressure Spray Gun Kit, 0.046In/1.2mm 98-1067
- BINKS Conventional Spray Gun, Pressure, 0.046 in 2101-2800-7
- BINKS Conventional Spray Gun, Siphon, 0.070 in. 2101-4307-5
- BINKS Conventional Spray Gun, Mdm, Gravity, 30 oz 2466-14LV-23SG
- BINKS Siphon Spray Gun, 0.070In/1.8mm 6100-1808-9
- IWATA Az3Hv2-15Gc Hvlp Spray Gun, 1.5 Nozzle IWA9231
- ATD TOOLS ATD Tools ATD-6805 Magnetic Paint Gun Holder ATD-6805
- TITAN Conventional Spray Gun, Pressure Type 0538020
- TITAN Spray Gun Cleaning Kit, Six Assorted Brus TIT19112
- DEWALT Gravity Feed Touch-Up Spray Gun DWMT70778
- Binks Paint Spray Guns