Shop Alternate Products
This Product is Discontinued
Irwin
7-1/4", 26-Teeth Saw Blade, Steel (Discontinued)
Mfr # 11040ZR
Zoro # G7596014
This Product is Discontinued
Key Features
- Blade Type Combination
- Tip Material Steel
- Arbor Hole 5/8"
- Cutting Depth 2-1/2"
- Application For Framing/Ripping