Shop Alternate Products
This Product is Discontinued
Proto
Combination Wrench, Metric, 32mm Size (Discontinued)
Mfr # J1232M-T500
Zoro # G7596154
This Product is Discontinued
Key Features
- Overall Length 16-45/64"
- Size 32mm
- Material Alloy Steel
- Finish Full Polish
- SAE or Metric Metric