Shop Alternate Products
This Product is Discontinued
Keyshaft
Keyed Shaft, Dia. 1 In, 60 In L, 304 SS (Discontinued)
Mfr # 1 GKS-304-60
Zoro # G7598613
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 1 in
- Keyway 1/4 in x 1/8 in
- Material 304 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
- Straightness Tolerance 0.012 in/ft