Shop Alternate Products
This Product is Discontinued
Irwin
Nutsetter, 1/4" Hex, 2-9/16" L, Tool Steel (Discontinued)
Mfr # 1837546
Zoro # G7598972
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Shank Size 1/4"
- Overall Length 2 1/2 in
- Material Steel
- Bit Style Magnetic Nutsetter